9" W x 12-1/4" L x 10" H, Wall Mount, Cast Brass, Service Sink Faucet

  • Mfr # SC-5812

  • Zoro # G1121185


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Cast Brass
Overall Height
10"
Overall Length
12-1/4"
Overall Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5812
Zoro #
G1121185
UPC #
671252028922
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10"
Overall Length
12-1/4"
Overall Width
9"

Details

Mounting Type
Wall Mount
Material
Cast Brass
Residential / Commercial
Commercial
Commercial / Residential
Commercial
Item
Sink
Flow Rate
1.5 gpm

Description

Service Sink Faucet W/Top Brace Asmbl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.