Above Counter Mixer, Brass
Mfr # RPG20-1844
Zoro # G8823385
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Speakman
Material
Brass
Includes
Mounting Hardware
Sub-Category
Repair Parts
For Use With
Sensor faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG20-1844
Zoro #
G8823385
UPC #
671252015106
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Details
Item
Mixing Valve
Fits Brand
Speakman
Material
Brass
Includes
Mounting Hardware
Sub-Category
Repair Parts
For Use With
Sensor faucet
Material of Construction
Brass
Type
Counter Mixer
For Use With Mfr. Model Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Use With Water Temp.
Hot/Cold
Product Type
Mixing Valve
Outlet Connection Type
Compression
For Water Temperature
Hot/Cold
Compatible Brand
Speakman
Operation Method
Automatic
Number of Inlet Connections
2
Includes Handle
Handle Not Included
Compatible Series
Sensor Faucet
Inlet Connection Type
Compression
Compatible Manufacturer Part Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Description
Above Counter Mixer, Fits Brand Speakman, Includes MTG Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.