
AC Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Manual Override
Mfr # SEF-1826-LF-8
Zoro # G2867465
product price:Â $2,187.99
/ea
Free Shipping & Returns
Key Features
Height
9.5
Flow Rate
2.2 GPM
Length
7.0
Width
8.0
Weight
11.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEF-1826-LF-8
Zoro #
G2867465
UPC #
671252140709
Country of Origin
China
Dimensions
Height
9.5
Length
7.0
Width
8.0
Spout Height (In.)
5.25
Spout Length
8
Description
Eyesaver SEF-1826 AC Op. Sensor Eyewash Faucet with Thermostatic Mixing Valve & Manual Override
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.