Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV

  • Mfr # SEF-18200-8-TMV

  • Zoro # G2865968


product price: $2,196.24
/ea
Free Shipping & Returns

Key Features

Height
11.14
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-18200-8-TMV
Zoro #
G2865968
UPC #
671252148156
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
3.75
Length
11.1
Spout Height (In.)
11.14
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Length
11.1

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG76-107261
Weight
3.79
Finish
Polished Chrome
Handles Included
No
Connection Type
Compression Fitting
Number of Handles
0
Drain Included
No
Faucet Operation
Sensor
Warranty
3 Year Limited
Number of Showerheads
0
Escutcheon Included
No
Pause Control
No
Activation Type
Sensor
Vandal Resistant
Yes
Sensor Range
0-7
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Type of Spout
Swivel
Valve Type
Solenoid
Faucet Configuration
Single Hole
Temperature Limit Control
No
Sensor Lead
Laser
Shower Arm Included
No
Collection
Eyesaver
Scald Guard Included
No
Hose Included
Yes
Massage Feature
No
Diverter Included
No
Rough-in Valve Template Included
No
Power Source
AC Powered
Self-Cleaning Nozzles
No
Assembly Required
No
Flow Type
Aerated
Theme
Industrial
Installation Type
Counter Mounted
Number of Jets
0
Faucet Handle Style
Touchless
Spout Reach (In.)
7.875
Integral Stops
No
Valve Included
Yes
Number of Holes
1
Material of Construction
Plastic & Metal
Number of Spray Patterns
0

Description

A revolution in safety and convenience, the Eyesaver® SEF-18200-8-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.