Aerated Outlet, Brass, 15/16 in - 27
Mfr # RPG05-0913
Zoro # G2497960
product price: $7.39
/eaKey Features
Sub-Category
Aerators
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-0913
Zoro #
G2497960
UPC #
-
Country of Origin
China
Dimensions
Thread Size
15/16 in - 27
Thread Size Type
Male
Connection Size
15/16"-27
Details
Sub-Category
Aerators
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass, Plastic
Item
Aerated Outlet
For Use With Mfr. Model Number
SB-1821
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Product Type
Outlet
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Connection Gender
Male
Compatible Manufacturer Part Number
SB-1821
Description
Aerated Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA, GA, HI, MA, MD, NJ, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.