Aerated Outlet, Brass, 15/16 in - 27
Mfr # RPG05-0915
Zoro # G2497979
product price: $7.69
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Speakman
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-0915
Zoro #
G2497979
UPC #
-
Country of Origin
China
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Speakman
Finish
Chrome
Material
Brass
For Use With Mfr. Model Number
SB-1711, SB-1721, SB-2111, SB1811
Includes
Key
Material of Construction
Brass, Plastic
Flow Rate - Maximum
1.5 gpm
Connection Gender
Male
Compatible Manufacturer Part Number
SB-1711, SB-1721, SB-1811, SB-2111
Product Type
Outlet
Flow Type
Aerated
Temperature - Maximum
120 Degrees F
Compatible Series
Chelsea, Echo
Compatible Brand
Speakman
Pressure - Maximum
80 psi
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA, HI, NJ, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.