Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alarm, Flow Switch, Light And Horn

  • Mfr # AL3-DPDT

  • Zoro # G1122296


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety shower & eyewash
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Standards
Rated For NEMA 4 Indoor/Outdoor Hazardous Locations; (N.E.C.) National Electric Code
For Use With
1"X 1"X 1/2" TEE GALVANIZED STEEL, DPDT Flw Sw #V6eps-s-D60, Speakman Repair Part 76-0204 Combination Horn & Light (Non-Hazardous), Appleton #grt75 Junc Box
Connection
1 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3-DPDT
Zoro #
G1122296
UPC #
-
Country of Origin
United States

Dimensions

Width
0.0
Height
0.0
Length
0.0
Connection Size
1" NPT Female (Water Inlet) 1-1/4" NPT Female (Wat
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Sub-Category
Safety shower & eyewash
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Standards
Rated For NEMA 4 Indoor/Outdoor Hazardous Locations; (N.E.C.) National Electric Code
For Use With
1"X 1"X 1/2" TEE GALVANIZED STEEL, DPDT Flw Sw #V6eps-s-D60, Speakman Repair Part 76-0204 Combination Horn & Light (Non-Hazardous), Appleton #grt75 Junc Box
Item
Alarm
Connection
1 in FNPT
Weight
28.0
Number of Holes
0
Connection Type
Threaded Pipe
Number of Handles
0
ADA Compliant
No
Number of Showerheads
0
Shower Arm Included
No
Theme
Industrial
Temperature Limit Control
No
Handles Included
No
Collection
Alarms & Signs
Valve Included
No
Diverter Included
No
Escutcheon Included
No
Number of Spray Patterns
0
Warranty
3 Year Limited
Vandal Resistant
No
Hose Included
No
Drain Included
No
Pause Control
No
Assembly Required
No
Scald Guard Included
No
Massage Feature
No
Self-Cleaning Nozzles
No
Installation Type
Wall or Pipe Mounted
Spout Reach (In.)
0.0
Integral Stops
No
Rough-in Valve Template Included
No
Number of Jets
0

Description

3 flow switch activated alarm, Material of Construction Brass, Metal, Stainless Steel, For Use With Shower & eyewash, Connection 1 in FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.