Zoro Homepage

Alexandria Brushed Nickel Tub Spout

  • Mfr # S-1559-BN

  • Zoro # G1122969


product price: $55.35
/ea

Key Features

Connection Size
1/2 In. copper
Material
Zinc
Finish
Brushed Nickel
For Use With
SM-6430-P-BN, SM-6450-P-BN, SM-6490-ADA-PBN
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1559-BN
Zoro #
G1122969
UPC #
671252090301
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Face Dia.
0
Length
6.9
Width
3.13
Height
3.13
Hose Length (In.)
0.0
Depth
6.09"
Max Deck Thickness (In.)
0.0
Spout Height (In.)
3.13
Spout Length (In.)
6.09
Shower Head Face Diameter
0.0

Details

Material
Zinc
Finish
Brushed Nickel
For Use With
SM-6430-P-BN, SM-6450-P-BN, SM-6490-ADA-PBN
Item
Tub Spout
Material of Construction
Zinc
Tub and Shower Category
Tub Spouts
Cover Material
Zinc
Connection
1/2"
Features
Durable, Solid Metal Construction, Bold, Square Design
ADA Compliant
No
Connection Type
Slip-fit
Includes
Mounting Hardware
Number of Holes
1
Color
Nickel
Faucet Operation
Manual
Number of Handles
0
Assembly Required
No
Integral Stops
No
Number of Jets
0
Weight
1.03
Collection
Alexandria
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Traditional
Scald Guard Included
No
Hose Included
No
Valve Included
No
Diverter Included
No
Pause Control
No
Vandal Resistant
No
Number of Showerheads
0
Handles Included
No
Warranty
Limited Lifetime
Shower Arm Included
No
Escutcheon Included
No
Drain Included
No
Massage Feature
No
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Temperature Limit Control
No
Product Type
Tub Spout, No Diverter

Description

Tub Spout, No Diverter, Finish Brushed Nickel, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.