Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALM2-C1D2-DPDT Double-Pole Double-Throw Explosion Proof Alarm

  • Mfr # ALM2-C1D2-DPDT

  • Zoro # G2003096


product price: $3,402.99
/ea
Free Shipping & Returns

Key Features

Width
11.562
Length
4.875
Height
95.062
For Use With
RPG76-110060
Weight
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM2-C1D2-DPDT
Zoro #
G2003096
UPC #
671252147265
Country of Origin
China

Dimensions

Width
11.562
Length
4.875
Height
95.062
Connection Size
1" NPT FEMALE
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Alarm
For Use With
RPG76-110060
Weight
20.5
Color
Grey
Finish
Grey & Polished Chrome
Escutcheon Included
No
Material of Construction
Plastic & Metal
Installation Type
Wall or Pipe Mounted
Self-Cleaning Nozzles
No
Assembly Required
No
Number of Handles
0
Valve Included
No
Hose Included
No
Rough-in Valve Template Included
No
ADA Compliant
No
Number of Spray Patterns
0
Integral Stops
No
Number of Jets
0
Warranty
3 Year Limited
Power Source
AC Powered
Massage Feature
No
Drain Included
No
Vandal Resistant
No
Scald Guard Included
No
Galvanized location
Pipe & Fittings
Collection
Alarms & Signs
Diverter Included
No
Pause Control
No
Temperature Limit Control
No
Number of Holes
0
Shower Arm Included
No
Spout Reach (In.)
0.0
Theme
Industrial
Handles Included
No
Number of Showerheads
0

Description

The ALM2-C1D2-DPDT Alarm is a flow switch activated alarm which comes complete with a flashing light, horn, and double pole double throw switch. The unit activates when the flow of water to the fixture is detected. The ALM2-C1D2-DPDT meets Class 1 Division 2 electrical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.