Zoro Homepage

ALM2-C1D2 Explosion Proof Alarm

  • Mfr # ALM2-C1D2

  • Zoro # G2003139


product price: $3,217.99
/ea
Free Shipping & Returns

Key Features

Height
95.062
Width
11.562
Length
4.875
Weight
22.4
Finish
Grey & Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM2-C1D2
Zoro #
G2003139
UPC #
671252147272
Country of Origin
China

Dimensions

Height
95.062
Width
11.562
Length
4.875
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1" NPT FEMALE
Shower Head Face Diameter
0.0

Details

Item
Alarm
Weight
22.4
Finish
Grey & Polished Chrome
Color
Grey
For Use With
RPG76-110060
Shower Arm Included
No
Number of Holes
0
Temperature Limit Control
No
Number of Showerheads
0
Handles Included
No
Vandal Resistant
No
Power Source
AC Powered
Self-Cleaning Nozzles
No
Hose Included
No
Number of Handles
0
Scald Guard Included
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Assembly Required
No
Pause Control
No
Warranty
3 Year Limited
Theme
Industrial
Galvanized location
Pipe & Fittings
Material of Construction
Plastic & Metal
Massage Feature
No
Spout Reach (In.)
0.0
Drain Included
No
Diverter Included
No
Number of Spray Patterns
0
Integral Stops
No
ADA Compliant
No
Number of Jets
0
Installation Type
Wall or Pipe Mounted
Valve Included
No
Collection
Alarms & Signs

Description

The ALM2-C1D2 Alarm is a flow switch activated alarm and comes with a flashing light & horn. The unit activates when the flow of water to the fixture is detected. The ALM2-C1D2 meets Class 1 Division 2 electrical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.