Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman ALM3-C1D2-DPDT Double-Pole Double-Throw Explosion Proof Alarm ALM3-C1D2-DPDT

ALM3-C1D2-DPDT Double-Pole Double-Throw Explosion Proof Alarm (Discontinued)

  • Mfr # ALM3-C1D2-DPDT
  • Zoro # G2002904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM3-C1D2-DPDT
Zoro #
G2002904
UPC #
671252146619
Country of Origin
China

Dimensions

Length
4.875
Height
95.062
Width
11.562
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1" NPT FEMALE

Details

Item
Alarm
For Use With
RPG76-110060
Weight
21.0
Finish
Grey & Polished Chrome
Color
Grey
Escutcheon Included
No
Scald Guard Included
No
Pause Control
No
Galvanized location
Pipe & Fittings
Number of Jets
0
Integral Stops
No
Assembly Required
No
Shower Arm Included
No
Hose Included
No
Massage Feature
No
Warranty
3 Year Limited
Spout Reach (In.)
0.0
Valve Included
No
Collection
Alarms & Signs
Material of Construction
Plastic & Metal
Self-Cleaning Nozzles
No
Number of Handles
0
Vandal Resistant
No
Drain Included
No
Number of Showerheads
0
Rough-in Valve Template Included
No
Number of Holes
0
Diverter Included
No
Installation Type
Wall or Pipe Mounted
Number of Spray Patterns
0
Handles Included
No
ADA Compliant
No
Power Source
AC Powered
Theme
Industrial
Temperature Limit Control
No

Description

The ALM3-C1D2-DPDT Alarm is a flow switch activated alarm which comes complete with a flashing light, horn & double pole double throw switch. The unit activates when the flow of water to the fixture is detected. The ALM3-C1D2 is equipped with a silencing switch to deactivate audible and visual signals while the emergency fixture is still in operation. The ALM3-C1D2 meets Class 1 Division 2 electrical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.