Zoro Homepage

ALM3-C1D2 Explosion Proof Alarm

  • Mfr # ALM3-C1D2

  • Zoro # G2003236


product price: $3,526.99
/ea
Free Shipping & Returns

Key Features

Width
11.562
Height
95.062
Length
4.875
Weight
23.25
Finish
Grey & Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM3-C1D2
Zoro #
G2003236
UPC #
671252147258
Country of Origin
China

Dimensions

Width
11.562
Height
95.062
Length
4.875
Connection Size
1" NPT FEMALE
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Alarm
Weight
23.25
Finish
Grey & Polished Chrome
Color
Grey
For Use With
RPG76-110060
Vandal Resistant
No
Escutcheon Included
No
Number of Jets
0
Diverter Included
No
Valve Included
No
Theme
Industrial
Hose Included
No
Pause Control
No
Shower Arm Included
No
Collection
Alarms & Signs
Installation Type
Wall or Pipe Mounted
Number of Holes
0
Number of Handles
0
Temperature Limit Control
No
Number of Showerheads
0
Massage Feature
No
Power Source
AC Powered
Scald Guard Included
No
Material of Construction
Plastic & Metal
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Drain Included
No
Assembly Required
No
ADA Compliant
No
Handles Included
No
Galvanized location
Pipe & Fittings
Self-Cleaning Nozzles
No
Integral Stops
No
Rough-in Valve Template Included
No
Warranty
3 Year Limited

Description

The ALM3-C1D2 Alarm is a flow switch activated alarm and comes with a flashing light & horn. The unit activates when the flow of water to the fixture is detected. The ALM3-C1D2 is equipped with a silencing switch to deactivate audible and visual signals while the emergency fixture is still in operation. The ALM3-C1D2 meets Class 1 Division 2 electrical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.