Anti-Ligature Trim and Showerhead (Valve Not Included), 2.5 GPM, Stainless Steel
- Mfr # SLV-3200
- Zoro # G022831528
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Material
Brass & Stainless Steel
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLV-3200
- Zoro #
- G022831528
- UPC #
- 671252177354
- Country of Origin
- China
- Item
- Shower System Combination
- Color
- Chrome
- Material
- Brass & Stainless Steel
- Finish
- Stainless Steel
Description
Update your facilities bathroom with our combination anti-ligature shower valve trim, CPT-SAL3200 and our anti-ligature showerhead, S-2460. Valve not included
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.