Zoro Homepage
This item is Discontinued.
Speakman Anti-Scald Vlv.Ada Handheld Shwr SM-3090-ADA

Anti-Scald Vlv.Ada Handheld Shwr (Discontinued)

  • Mfr # SM-3090-ADA
  • Zoro # G1123337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3090-ADA
Zoro #
G1123337
UPC #
671252035012
Country of Origin
United States

Dimensions

Length
0.0
Width
0.0
Height
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female; 1/2
Shower Head Face Diameter
3.13
Spout Height (In.)
0.0
Spout Length (In.)
5.35
Max Deck Thickness (In.)
0.0
Hose Length (In.)
60.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Sentinel Mark II Concealed Anti-Scald Balanced Pressure Shower Valve and Handheld Spray Combination
For Use With
Speakman Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit, SPINDLE GROUP 1IN LON, SPINDLE GROUP 1-1/2IN, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0843 Mark II shower cartridge, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Item
Commercial Shower and Tub Combination
Connection
1/2 in FNPT
Color
Chrome
Weight
3.24
ADA Compliant
Yes
Number of Handles
1
Number of Holes
3
Faucet Operation
Manual
Valve Type
Ceramic
Connection Type
NPT and Sweat/Solder
Flow Rate (GPM)
2.5 GPM
Assembly Required
No
Integral Stops
No
Self-Cleaning Nozzles
Yes
Diverter Location
Tub Spout
Type of Shower Arm
Bent
Shower Arm Included
Yes
Activation Type
Rotate Handle
CEC Certified
No
Escutcheon Included
Yes
Pause Control
Yes
Diverter Included
Yes
Rough-in Valve Template Included
Yes
Hose Included
Yes
Spout Reach (In.)
0.0
Theme
Commercial
Warranty
Limited Lifetime
Scald Guard Included
Yes
Vandal Resistant
No
Temperature Limit Control
Yes
Number of Spray Patterns
1
Shower Head Shape
Round
Number of Jets
50
Massage Feature
No
Drain Included
No
Handles Included
Yes
Shower Head Function
Single Function
Faucet Handle Style
Lever
Number of Showerheads
1
Handle Placement
Center of Valve
Collection
Sentinel Mark II
Valve Included
Yes
Flow Type
Aerated
Installation Type
Wall Mounted

Description

Sentinel Mark II Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.