Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Anti-Scald Vlv.Hdshwr.Slidebar.Shwrhd SM-3060

Anti-Scald Vlv.Hdshwr.Slidebar.Shwrhd (Discontinued)

  • Mfr # SM-3060
  • Zoro # G1121176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3060
Zoro #
G1121176
UPC #
671252035852
Country of Origin
United States

Dimensions

Length
0.0
Height
0.0
Width
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
60.0
Max Deck Thickness (In.)
0.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1; WaterSense Certified
Includes
Sentinel Mark II Concealed Anti-Scald Balanced Pressure Shower Valve and Handheld Spray Combination
For Use With
Speakman S-1183 Transfer Valve, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3000 Pressure Balance Valve with Lever Handle, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-124 42 In. Slide Bar
Item
Commercial Shower Combination
Connection
1/2 in FNPT
Weight
11.1
Color
Chrome
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Valve Type
Ceramic
Connection Type
NPT and Sweat/Solder
Number of Handles
2
Faucet Operation
Manual
Number of Holes
4
ADA Compliant
Yes
Theme
Commercial
Valve Included
Yes
Temperature Limit Control
Yes
Shower Head Function
Single Function
Number of Showerheads
2
Flow Type
Aerated
Handle Placement
Center of Valve
Collection
Sentinel Mark II
Type of Shower Arm
Bent
Diverter Included
Yes
Drain Included
No
Number of Jets
0
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Shower Head Shape
Round
Rough-in Valve Template Included
Yes
Shower Arm Included
Yes
Vandal Resistant
No
Pause Control
Yes
Assembly Required
No
Integral Stops
No
Handles Included
Yes
Escutcheon Included
Yes
Number of Spray Patterns
1
Activation Type
Rotate Handle
Spout Reach (In.)
0.0
Scald Guard Included
Yes
Hose Included
Yes
Diverter Location
Shower Valve
Self-Cleaning Nozzles
Yes
Massage Feature
No
Installation Type
Wall Mounted
CEC Certified
No

Description

Sentinel Mark II Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.