Zoro Homepage

Ball Valve, Stainless Steel, Speakman

  • Mfr # SE-911-PR-SS

  • Zoro # G9644713


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speakman
Finish
Stainless Steel
For Use With Mfr. Model Number
CDV156B
Type
Open Ball Valve
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-911-PR-SS
Zoro #
G9644713
UPC #
-
Country of Origin
China

Dimensions

Height
0.0
Connection Size
1 In. NPT Female
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Length
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Width
0.0

Details

Item
Ball Valve
Fits Brand
Speakman
Finish
Stainless Steel
For Use With Mfr. Model Number
CDV156B
Type
Open Ball Valve
Number of Holes
0
Valve Type
Ball Valve
ADA Compliant
No
Number of Handles
1
Connection Type
Threaded Pipe
Temperature Limit Control
No
Diverter Included
No
Handles Included
Yes
Installation Type
In-Line Mounted
Escutcheon Included
No
Scald Guard Included
No
Number of Spray Patterns
0
Shower Arm Included
No
Weight
3.6
Handle Placement
Side
Rough-in Valve Template Included
No
Drain Included
No
Pause Control
No
For Use With
Speakman Commander Widespread Faucet with Lever Handles, DELUGE SHOWERS FEATURI
Self-Cleaning Nozzles
No
Faucet Handle Style
Pull Rod
Number of Showerheads
0
Hose Included
No
Valve Included
Yes
Assembly Required
No
Collection
Safety Parts
Integral Stops
No
Spout Reach (In.)
0.0
Warranty
3 Year Limited
Massage Feature
No
Color
Chrome
Number of Jets
0
Theme
Industrial
Vandal Resistant
No

Description

Ball Valve 1 In. S/s, with sspr, For Use With Grainger Item Number 21YG87, 48U870, For Use With Mfr. Model Number SC-3042-LD, SE-253-SS, Fits Brand Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.