Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual Single Hole Mount, 1 Hole Single Lever Faucet, Brushed Nickel SB-1811-E-BN

Manual Single Hole Mount, 1 Hole Single Lever Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1811-E-BN
  • Zoro # G4081329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1811-E-BN
Zoro #
G4081329
UPC #
671252118722
Country of Origin
China

Dimensions

Width
6.03
Height
8.08
Length
5.75
Connection Size
1/2 In. NPSM Male
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
1.75
Spout Length (In.)
6.61
Spout Height (In.)
6.81
Hose Length (In.)
0.0

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
No
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
1
Weight
2.7
Item
Single Lever Faucet
Residential / Commercial
Commercial/Residential
Drain Type
Push-Pop
Valve Type
Ceramic
Material
Lead Free Brass
Connection Type
Compression
Flow Rate (GPM)
1.2 GPM
Material of Construction
Brass
Color
Nickel
For Use With
Tiber Faucet Handle Repair Group, Tiber Hot & Cold Cartridge, Aerator Repair Group 1.2 GPM, SB-1811 Hardware Repair Group, SB-1811 Hose Repair Group
Number of Jets
0
Collection
Tiber
Theme
Transitional
Handles Included
Yes
Activation Type
Lift
Number of Showerheads
0
Installation Type
Counter Mounted
Escutcheon Included
Yes
Diverter Included
No
Type of Spout
Rigid
Warranty
Limited Lifetime
Handle Placement
Side
Pause Control
No
Spout Reach (In.)
0.0
Integral Stops
No
Faucet Configuration
Single Lever
Temperature Limit Control
No
Valve Included
Yes
Scald Guard Included
No
Shower Arm Included
No
Faucet Handle Style
Lever
Rough-in Valve Template Included
No
CEC Certified
Yes
Massage Feature
No
Vandal Resistant
No
Drain Included
Yes
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Hose Included
No
Self-Cleaning Nozzles
No
Assembly Required
Yes

Description

Bathroom Faucet,Sngl Lever,Brushd Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.