Zoro Homepage

Bathroom Faucet Standard Spout, Polished Chrome, 2 Holes, Lever Handle

  • Mfr # SC-4072-E-LD

  • Zoro # G3770621


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-4072-E-LD
Zoro #
G3770621
UPC #
671252121876
Country of Origin
China

Dimensions

Overall Height
4 4/25 in
Spout Length
4 in
Height
3 in
Spout Height
3 in
Overall Width
5 49/50 in
Overall Depth
5 47/50 in
Spout Outlet Height
1 91/100 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Maximum
2 1/20 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
34UM65 or 34UM63
Battery Charger CEC Compliant
CEC Compliant
Power Source
Manual
Faucet Spout
Standard
Temp. Control
No
Valve Type
Ceramic Disc
Series
Commander
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Connection
1/2 in
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
8 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 5/16 in
Application
Commercial, Residential | Commercial ton: al, Residential
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
Number of Mounting Holes
2
Operation Method
Manual
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Handle
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
34UM65 or 34UM63
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Spout Shape
Arc
Flow Type
Aerated
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression
For Location
Bathroom
Pressure - Maximum
80 psi
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.