Zoro Homepage
This item is Discontinued.
Speakman Bathroom Hook, 1 Hook, 2-3/16In D, Brushed SA-1006-BN

Bathroom Hook, 1 Hook, 2-3/16In D, Brushed (Discontinued)

  • Mfr # SA-1006-BN
  • Zoro # G6559296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1006-BN
Zoro #
G6559296
UPC #
671252099038
Country of Origin
China

Dimensions

Overall Height
2-11/64"
Height
2.17
Overall Depth
2-3/16"
Width
2.2
Base Dia.
1-31/32"
Overall Width
1-31/32"
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Length
2.17
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Base Diameter
2 in
Overall Dimensions - H x W x D
2 1/8 in x 2 in x 2 1/4 in

Details

Item
Robe Hook
Number of Hooks
1
Collection
Neo
Color
Nickel
Mounting
Wall Mounted
Finish
Brushed Nickel
Material
Zinc
Includes
Mounting hardware
Weight Capacity
10 lb.
Mounting Type
Wall Mounted
Escutcheon Included
No
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Theme
Modern
Vandal Resistant
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Number of Showerheads
0
Assembly Required
Yes
Material of Construction
Zinc
Diverter Included
No
Number of Holes
2
Hose Included
No
Drain Included
No
Number of Spray Patterns
0
Massage Feature
No
Self-Cleaning Nozzles
No
Number of Handles
0
Handles Included
No
Pause Control
No
Weight
0.21
Temperature Limit Control
No
Scald Guard Included
No
Valve Included
No
Warranty
Limited Lifetime
Number of Jets
0
Integral Stops
No
ADA Compliant
No
Product Type
Bathroom Hook

Description

Bathroom Hook, Base Diameter 2 in, Finish Brushed, Material Zinc, Mounting Location Wall, Number of Hooks 1, Overall Depth 2 1/4 in, Overall Height 2 1/8 in, Overall Width 2 in, Includes Mounting Hardware, Product Type Bathroom Hook, Weight Capacity 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.