Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Bathroom Hook, 1 Hook, 3-3/32In D, Chrome SA-1206

Bathroom Hook, 1 Hook, 3-3/32In D, Chrome (Discontinued)

  • Mfr # SA-1206
  • Zoro # G6503357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1206
Zoro #
G6503357
UPC #
671252097492
Country of Origin
China

Dimensions

Overall Height
2"
Height
1.97
Overall Depth
3-3/32"
Width
2.1
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Length
3.1
Spout Height (In.)
0.0
Overall Dimensions - H x W x D
2 in x 3 1/8 in

Details

Item
Robe Hook
Number of Hooks
1
Collection
Caspian
Color
Chrome
Mounting
Wall Mounted
Finish
Polished Chrome
Material
Zinc
Weight Capacity
10 lb.
Includes
Mounting hardware
Mounting Type
Wall Mounted
Self-Cleaning Nozzles
No
Assembly Required
Yes
Pause Control
No
Number of Holes
2
Number of Handles
0
Material of Construction
Zinc
Rough-in Valve Template Included
No
Integral Stops
No
Hose Included
No
Weight
0.26
Number of Spray Patterns
0
Massage Feature
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Valve Included
No
Diverter Included
No
Scald Guard Included
No
Drain Included
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Vandal Resistant
No
Number of Jets
0
Escutcheon Included
No
ADA Compliant
No
Number of Showerheads
0
Handles Included
No
Temperature Limit Control
No
Theme
Transitional
Product Type
Bathroom Hook

Description

Bathroom Hook, Finish Polished, Material Zinc, Mounting Location Wall, Number of Hooks 1, Overall Depth 3 1/8 in, Overall Height 2 in, Includes Mounting Hardware, Product Type Bathroom Hook, Weight Capacity 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.