This item is Discontinued.

Speakman Batt. Op. Sensor Eyewash Faucet W/ 8" Spout, Manual Override & 1070 TMV SEF-18107-8-TMV

Batt. Op. Sensor Eyewash Faucet W/ 8" Spout, Manual Override & 1070 TMV (Discontinued)

  • Mfr # SEF-18107-8-TMV
  • Zoro # G2866677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-18107-8-TMV
Zoro #
G2866677
UPC #
671252148095
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
11.1
Width
7
Spout Height (In.)
11.14
Hose Length (In.)
12
Max Deck Thickness (In.)
2
Spout Length
11.1

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG05-106851, RPG05-112184
Weight
4.9
Finish
Polished Chrome
Number of Spray Patterns
0
Warranty
3 Year Limited
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Vandal Resistant
Yes
Power Source
Battery
Integral Stops
No
Number of Batteries
6
Faucet Handle Style
Touchless
Sensor Lead
Laser
Faucet Configuration
Two Hole
Scald Guard Included
No
Activation Type
Sensor
Type of Spout
Swivel
Spout Reach (In.)
7.875
Massage Feature
No
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Diverter Included
No
Collection
Eyesaver
Number of Jets
0
Hose Included
Yes
Installation Type
Counter Mounted
Drain Included
No
Escutcheon Included
No
Number of Holes
2
Shower Arm Included
No
Faucet Center Measurement
4
Number of Handles
1
Flow Type
Aerated
Temperature Limit Control
No
Sensor Range
0-7
Valve Type
Solenoid
Pause Control
No
Theme
Industrial
Handle Placement
Side
Material of Construction
Plastic & Metal
Handles Included
Yes
Faucet Operation
Sensor
Valve Included
Yes
Connection Type
Compression Fitting
Assembly Required
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-18107-8-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.