Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Sensor Eyewash Faucet W/ 8" Spout & Above Cntr Mixer

  • Mfr # SEF-18102-8

  • Zoro # G2865800


product price: $1,793.00
/ea
Free Shipping & Returns

Key Features

Height
11.14
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18102-8
Zoro #
G2865800
UPC #
671252148071
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
11
Length
11.1
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Height (In.)
11.14
Spout Length
11.1

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Finish
Polished Chrome
Weight
5.1
For Use With
RPG05-111352, RPG38-110458, RPG76-108060
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Valve Type
Solenoid
Massage Feature
No
Drain Included
No
Self-Cleaning Nozzles
No
Number of Batteries
6
Integral Stops
No
Vandal Resistant
Yes
Faucet Handle Style
Touchless
Scald Guard Included
No
Temperature Limit Control
No
Number of Showerheads
0
Rough-in Valve Template Included
No
Faucet Configuration
Two Hole
Power Source
Battery
Spout Reach (In.)
7.875
Number of Handles
1
Sensor Lead
Laser
Flow Type
Aerated
Warranty
3 Year Limited
Sensor Range
0-7
Theme
Industrial
Handles Included
Yes
Type of Spout
Swivel
Assembly Required
No
Handle Placement
Side
Collection
Eyesaver
Escutcheon Included
No
Number of Jets
0
Faucet Operation
Sensor
Installation Type
Counter Mounted
Activation Type
Sensor
Connection Type
Compression Fitting
Valve Included
Yes
Shower Arm Included
No
Hose Included
Yes
Material of Construction
Plastic & Metal
Number of Holes
2
Faucet Center Measurement
4
Diverter Included
No
Number of Spray Patterns
0
Pause Control
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-18102-8 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.