Battery Powered Sensor Eyewash Faucet W/ Manual Override & 1070 TMV

  • Mfr # SEF-18107-TMV

  • Zoro # G2865575


product price: $2,064.61
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18107-TMV
Zoro #
G2865575
UPC #
671252147913
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
8.35
Width
7
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Height (In.)
9.26
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Weight
4.8
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG05-106851, RPG05-112184
Finish
Polished Chrome
Material of Construction
Plastic & Metal
Number of Jets
0
Assembly Required
No
Diverter Included
No
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Vandal Resistant
Yes
Collection
Eyesaver
Scald Guard Included
No
Number of Spray Patterns
0
Activation Type
Sensor
Valve Type
Solenoid
Flow Type
Aerated
Rough-in Valve Template Included
No
Shower Arm Included
No
Handles Included
Yes
Faucet Operation
Sensor
Massage Feature
No
Spout Reach (In.)
5.44
Power Source
Battery
Pause Control
No
Warranty
3 Year Limited
Number of Showerheads
0
Number of Handles
1
Escutcheon Included
No
Sensor Lead
Laser
Temperature Limit Control
No
Sensor Range
0-7
Theme
Industrial
Installation Type
Counter Mounted
Valve Included
Yes
Faucet Center Measurement
4
Drain Included
No
Number of Holes
2
Self-Cleaning Nozzles
No
Connection Type
Compression Fitting
Faucet Handle Style
Touchless
Integral Stops
No
Type of Spout
Swivel
Number of Batteries
6
Handle Placement
Side
Hose Included
Yes
Faucet Configuration
Two Hole

Description

A revolution in safety and convenience, the Eyesaver® SEF-18107-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.