Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Bedpan Washer, 20 to 80 psi, 1/2" Inlet Sz S-3231

Bedpan Washer, 20 to 80 psi, 1/2" Inlet Sz (Discontinued)

  • Mfr # S-3231
  • Zoro # G4825989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3231
Zoro #
G4825989
UPC #
671252002212
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr. Limited Warranty
Inlet Size
1/2"

Details

Rough-In
2 1/4 in
Spud Coupling
1/2 in
Pressure Range
20 to 80 psi
Handle Type
Cross
Valve Design
Double Pedal
Item
Bedpan Washer
Finish
Polished Chrome
Includes
Elevated Vacuum Breaker, 69" Vinyl Hose, Insulated Handle, Spray Outlet, Wall Hook, Wall Flange
Gallons per Flush
0.1

Description

Bedpan Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.