Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Bp Vc/Div Shwr Vlv For Tub/Shw SM-3430

Bp Vc/Div Shwr Vlv For Tub/Shw (Discontinued)

  • Mfr # SM-3430
  • Zoro # G1123608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3430
Zoro #
G1123608
UPC #
671252071942
Country of Origin
United States

Dimensions

Length
0.0
Height
0.0
Width
0.0
Connection Size
1/2 NPT female & male & 1/2 copper tube female
Spout Length (In.)
5.25
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0

Details

Sub-Category
Shower/bath valve
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1; WaterSense Certified
For Use With
Speakman S-1554 Tub Spout, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3400 Pressure Balance Diverter Valve with Lever Handle
Item
Commercial Shower and Tub Combination
Connection
1/2 in FNPT
Color
Chrome
Weight
4.29
Number of Handles
1
Number of Holes
3
ADA Compliant
Yes
Faucet Operation
Manual
Valve Type
Ceramic
Flow Rate (GPM)
2.0 GPM
Connection Type
NPT and Sweat/Solder
Installation Type
Wall Mounted
Shower Arm Included
Yes
Diverter Location
Shower Valve
Drain Included
No
Number of Jets
50
Hose Included
No
Massage Feature
No
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Temperature Limit Control
Yes
Integral Stops
Yes
Vandal Resistant
No
Valve Included
Yes
Assembly Required
No
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round
Type of Shower Arm
Bent
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Shower Head Function
Single Function
Handle Placement
Center of Valve
Scald Guard Included
Yes
Theme
Commercial
Collection
Sentinel Mark II
Number of Spray Patterns
1
Escutcheon Included
No
Spout Reach (In.)
0.0
CEC Certified
No
Activation Type
Rotate Handle
Pause Control
No
Number of Showerheads
1
Diverter Included
Yes
Rough-in Valve Template Included
Yes

Description

Sentinel Mark II Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.