Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Bp Vc/Div Shwr Vlv Tub/Shw Ada SM-3490-ADA

Bp Vc/Div Shwr Vlv Tub/Shw Ada (Discontinued)

  • Mfr # SM-3490-ADA
  • Zoro # G1123626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3490-ADA
Zoro #
G1123626
UPC #
671252082344
Country of Origin
United States

Dimensions

Length
0.0
Width
0.0
Height
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.13
Spout Length (In.)
5.25
Hose Length (In.)
60.0
Spout Height (In.)
0.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Sentinel Mark II Concealed Anti-Scald Balanced Pressure Valve, Integral Diverter, Integral Stops, Hand Held Spray Combination
For Use With
Speakman Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit, SPINDLE GROUP 1IN LON, SPINDLE GROUP 1-1/2IN, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0843 Mark II shower cartridge, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Item
Commercial Shower and Tub Combination
Connection
1/2 in FNPT
Color
Chrome
Weight
4.29
Connection Type
NPT and Sweat/Solder
Number of Holes
3
Valve Type
Ceramic
Faucet Operation
Manual
ADA Compliant
Yes
Number of Handles
1
Flow Rate (GPM)
2.5 GPM
Warranty
Limited Lifetime
Shower Head Function
Single Function
Diverter Included
Yes
Spout Reach (In.)
0.0
Type of Shower Arm
Bent
Collection
Sentinel Mark II
Flow Type
Aerated
Rough-in Valve Template Included
Yes
Hose Included
Yes
Number of Jets
50
Shower Head Shape
Round
Installation Type
Wall Mounted
Diverter Location
Shower Valve
Scald Guard Included
Yes
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Massage Feature
No
Valve Included
Yes
CEC Certified
No
Vandal Resistant
No
Handles Included
Yes
Number of Showerheads
1
Drain Included
No
Integral Stops
Yes
Theme
Commercial
Temperature Limit Control
Yes
Self-Cleaning Nozzles
Yes
Assembly Required
No
Activation Type
Rotate Handle
Escutcheon Included
No
Pause Control
Yes
Shower Arm Included
Yes
Number of Spray Patterns
1

Description

Sentinel Mark II Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.