Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Pop-up Shower Diverter in Brushed Bronze

  • Mfr # VS-111-BBZ

  • Zoro # G606513635


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Brass
Length (In.)
3
Height
2.375
Width
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-111-BBZ
Zoro #
G606513635
UPC #
671252167232
Country of Origin
China

Dimensions

Length (In.)
3
Height
2.375
Width
2.38

Details

Finish
Brushed Bronze
Material of Construction
Brass

Description

The Pop-up Diverter allows the bather to switch between sprays from a fixed showerhead or hand-held showerhead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.