Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Tub Spout

  • Mfr # S-1557-BN

  • Zoro # G1123930


product price: $59.19
/ea

Key Features

Material
Zinc
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1
Tub and Shower Category
Tub Spouts
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1557-BN
Zoro #
G1123930
UPC #
671252089817
Country of Origin
China

Dimensions

Face Dia.
2-1/2"
Length
0
Depth
5-3/4"

Details

Material
Zinc
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1
Item
Non-Diverter Tub Spout
Tub and Shower Category
Tub Spouts
Material of Construction
Zinc
Connection
1/2"
Cover Material
Zinc
Features
Metal construction, Corrosion Resistant Finish
Product Type
Tub Spout, No Diverter

Description

Tub Spout, No Diverter, Finish Brushed Nickel, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.