Zoro Homepage
This item is Discontinued.
Speakman Cartridge Assembly, Unfinished, Brass, Plastic RPG05-0884

Cartridge Assembly, Unfinished, Brass, Plastic (Discontinued)

  • Mfr # RPG05-0884
  • Zoro # G8823351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0884
Zoro #
G8823351
UPC #
671252107320
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Cartridge Assembly
Fits Brand
Speakman
Finish
Unfinished
Sub-Category
Repair Parts
Material of Construction
Brass, Plastic
For Use With
Bathtub and Shower Valves
Type
Shower Valve Catridge
Includes Stem
No
Includes Tub Spout
No
Includes Cartridge
Yes
Includes Plaster Guard
No
Includes Check Stop
No
Includes Drain Stopper
No
Includes Valve
No
Includes Handle
No
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Trim Plate
No

Description

Cartridge Assembly, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Sentinel Mark II, Material of Construction Brass, Plastic, Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.