Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caspian CPT-7400-P-BN Shower Valve Trim

  • Mfr # CPT-7400-P-BN

  • Zoro # G1898647


product price: $359.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caspian Handle Repair Group BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0102-BN Caspian diverter shower trimBN
Color
Nickel
Number of Holes
1
Material of Construction
Plastic & Zinc
Length
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-7400-P-BN
Zoro #
G1898647
UPC #
671252090196
Country of Origin
China

Dimensions

Length
3.88
Width
7.0
Height
7.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Shower Valve Trim
For Use With
Caspian Handle Repair Group BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0102-BN Caspian diverter shower trimBN
Finish
Brushed Nickel
Color
Nickel
Number of Holes
1
Material of Construction
Plastic & Zinc
Weight
1.15
Temperature Limit Control
No
Escutcheon Included
No
Collection
Caspian
Handles Included
Yes
Self-Cleaning Nozzles
No
Installation Type
Wall Mounted
Number of Spray Patterns
0
Massage Feature
No
Pause Control
No
Shower Arm Included
No
Number of Handles
2
Faucet Handle Style
Lever
Theme
Transitional
Valve Included
No
ADA Compliant
Yes
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Diverter Included
Yes
Connection Type
Threaded Pipe
Number of Jets
0
Activation Type
Rotate Handle
Number of Showerheads
0
Integral Stops
No
Diverter Location
Shower Valve
Drain Included
No
Hose Included
No
Handle Placement
Front
Scald Guard Included
No
Assembly Required
No
Vandal Resistant
No
Rough-in Valve Template Included
No

Description

Perfect for the simple, modern bathroom, Speakman’s Caspian Collection Thermostatic Pressure Balance Diverter Valve Trim is contemporary yet traditional. Available in polished chrome and brushed nickel this smoothly shaped valve trim is ideal for updating a traditional bathroom or designing a contemporary bathroom. Featuring lightweight patented plastic, this valve trim is designed to fit Pressure Balance Diverter Valves. Pair with showerheads and other bathroom accessories from the Caspian Collection to complete your existing home bathroom or transition to a new contemporary master bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.