
Shower System Combination, Manual, 2, Brushed Nickel (Discontinued)
- Mfr # SM-7410-P-BN
- Zoro # G1122521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-7410-P-BN
Zoro #
G1122521
UPC #
-
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Shower Head Face Diameter
3.78
Spout Length (In.)
6.12
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Description
Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.