Zoro Homepage

Caspian SM-7030-P Shower and Tub Combination

  • Mfr # SM-7030-P

  • Zoro # G7950748


product price: $503.60
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 In. NPTF; NPTM
Finish
Polished Chrome
For Use With
Speakman Chelsea S-1562 Diverter Tub Spout, Speakman S-2500 Shower Arm and Flange, Speakman Caspian S-3014 Shower Head, Speakman Caspian SM-7000-P Shower Valve and Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Flow Rate
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7030-P
Zoro #
G7950748
UPC #
671252092268
Country of Origin
China

Dimensions

Connection Size
1/2 In. NPTF; NPTM
Width
0.0
Length
0.0
Height
0.0
Depth
Spout: 6-1/8"
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
5.75
Shower Head Face Diameter
3.78
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
For Use With
Speakman Chelsea S-1562 Diverter Tub Spout, Speakman S-2500 Shower Arm and Flange, Speakman Caspian S-3014 Shower Head, Speakman Caspian SM-7000-P Shower Valve and Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Item
Shower and Tub Combination
Flow Rate
2.5 gpm
Flow Rate (GPM)
2.5 GPM
Number of Handles
3
Color
Chrome
Connection Type
Threaded Pipe
Includes
Metal Constructed Diverter Tub Spout and Coordinated Shower Arm and Flange
Shower Head Type
Fixed
Faucet Operation
Manual
Features
Includes Fixed Showerhead Equipped With the Patented Anystream 360 Degrees Technology, Pressure Balance Valve Regulates Water Temperature Despite Pressure Fluctuation in the Hot or Cold Supply Lines
ADA Compliant
No
Number of Holes
3
Valve Type
Pressure Balance
Material of Construction
Brass, Plastic, Zinc
Weight
5.86
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Flow Type
Aerated
Number of Showerheads
1
Self-Cleaning Nozzles
Yes
Handles Included
Yes
Escutcheon Included
No
Vandal Resistant
No
Massage Feature
Yes
Theme
Transitional
Installation Type
Wall Mounted
Number of Jets
5
Hose Included
No
Temperature Limit Control
Yes
Spout Reach (In.)
0.0
Collection
Caspian
Scald Guard Included
Yes
Assembly Required
No
Diverter Included
Yes
CEC Certified
No
Drain Included
No
Valve Included
Yes
Warranty
Limited Lifetime
Shower Arm Included
Yes
Pause Control
No
Diverter Location
Tub Spout
Integral Stops
Yes
Faucet Handle Style
Lever and Knob
Shower Head Function
Multifunction
Handle Placement
Front and Side
Shower Head Shape
Round
Number of Spray Patterns
3
Rough-in Valve Template Included
Yes
Activation Type
Rotate Handle
Type of Shower Arm
Fixed

Description

Speakman’s Caspian Shower and Tub System Combination intricately creates a more contemporary feel in the bathroom. The Caspian collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Caspian Shower and Tub System Combination pairs with the Caspian collection of faucets and other bathroom accessories to express unconventional contemporary standard into the bathroom.
The Caspian Shower and Tub System Combination exemplifies Speakman’s quality standard through uniting its anti-scald pressure valve (SM- 7000-P); Caspian fixed showerhead (S-3014); Caspian showerarm and flange (S-2500) and the Caspian diverter tub spout (S-1562). The Caspian bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.