This item is Discontinued.

Speakman Caspian SM-7400-P-PN Pressure Balance Diverter Valve & Trim Kit SM-7400-P-PN

Caspian SM-7400-P-PN Pressure Balance Diverter Valve & Trim Kit (Discontinued)

  • Mfr # SM-7400-P-PN
  • Zoro # G1899207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7400-P-PN
Zoro #
G1899207
UPC #
671252092220
Country of Origin
China

Dimensions

Length
7.0
Width
0.0
Height
3.88
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Shower Valve and Trim
Finish
Polished Nickel
Number of Holes
0
Color
Nickel
Weight
3.44
Theme
Transitional
Handles Included
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Valve Included
No
Drain Included
No
Number of Spray Patterns
0
Warranty
Limited Lifetime
Integral Stops
No
Shower Arm Included
No
Scald Guard Included
No
Hose Included
No
Assembly Required
No
Massage Feature
No
Vandal Resistant
No
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
ADA Compliant
No
Number of Jets
0
Escutcheon Included
No
Number of Handles
0
Self-Cleaning Nozzles
No
Number of Showerheads
0
Pause Control
No
Activation Type
Rotate Handle
Collection
Caspian

Description

Caspian SM-7400-P-PN Pressure Balance Diverter Valve and Trim Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.