Zoro Homepage

Caspian SM-7430-P Shower and Tub Combination with Diverter Valve

  • Mfr # SM-7430-P

  • Zoro # G7745833


product price: $657.74
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1
Includes
Metal Constructed Tub Spout, Coordinated Shower Arm and Flange
Flow Rate
2.5 gpm
Connection
1/2" Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7430-P
Zoro #
G7745833
UPC #
671252092282
Country of Origin
China

Dimensions

Width
Trim: 7"
Depth
Spout: 6-1/8"

Details

Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Includes
Metal Constructed Tub Spout, Coordinated Shower Arm and Flange
Flow Rate
2.5 gpm
Connection
1/2" Sweat
Number of Holes
3
Shower Head Type
Fixed
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure

Description

Speakman’s Caspian Shower and Tub System Combination with Diverter Valve intricately creates a more contemporary feel in the bathroom. The Caspian collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Caspian Shower and Tub System Combination pairs with the Caspian collection of faucets and other bathroom accessories to express unconventional contemporary standard into the bathroom.
The Caspian Shower and Tub System Combination exemplifies Speakman’s quality standard through uniting its anti-scald pressure valve with diverter (SM- 7400-P); Caspian fixed showerhead (S-3014); Caspian showerarm and flange (S-2500) and the Caspian tub spout (S-1561). The Caspian bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.