Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 1 Hole Widespread Faucet, Brushed Nickel SB-1221-E-BN

Manual 1 Hole Widespread Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1221-E-BN
  • Zoro # G3715586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1221-E-BN
Zoro #
G3715586
UPC #
671252090967
Country of Origin
China

Dimensions

Overall Height
8-1/8"
Manufacturers Warranty Length
1 yr.
Height
8.13
Width
2.25
Length
5.5
Connection Size
3/8 In.
Max Deck Thickness (In.)
2.25
Hose Length (In.)
0.0
Spout Length (In.)
5.25
Shower Head Face Diameter
0.0
Spout Height (In.)
3.5

Details

Faucet Operation
Manual
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
2
Body Material
Brass
Weight
4.8
Item
Widespread Faucet
Connection
3/8"
Power Source
Manual
Commercial / Residential
Residential
Standards
Watersense Certified
Valve Type
Ceramic
Residential / Commercial
Residential
Drain Type
Pop-up
Flow Rate (GPM)
1.2 GPM
Connection Type
Compression
Color
Nickel
Material of Construction
Brass
Diverter Included
No
Installation Type
Counter Mounted
Number of Showerheads
0
Faucet Center Measurement
8
Handles Included
Yes
Type of Spout
Rigid
Pause Control
No
Self-Cleaning Nozzles
No
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Hose Included
No
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Flow Type
Laminar
Theme
Transitional
Collection
Caspian
Spout Reach (In.)
0.0
Vandal Resistant
No
Warranty
Limited Lifetime
Faucet Configuration
Widespread
Drain Included
Yes
Scald Guard Included
No
CEC Certified
Yes
Handle Placement
Top
Shower Arm Included
No
Valve Included
Yes
Assembly Required
Yes
Number of Jets
0
Massage Feature
No
Faucet Handle Style
Lever
Escutcheon Included
No
For Use With
Caspian Ws/rom Handl Repair Bn, Hot Valve, Cold Valve, "POP UP" DRAIN ASSY., PLASTIC, Spout Hardware Group, Tee/Hose 1.2 GPM for Sb-1x2xs

Description

Item Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.