Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDCPT25001 Lura Shower Valve Trim

  • Mfr # CDCPT25001

  • Zoro # G1899277


product price: $304.04
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Number of Holes
1
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25001
Zoro #
G1899277
UPC #
671252148828
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
4.16
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Number of Holes
1
Color
Chrome
Weight
2.31
Rough-in Valve Template Included
Yes
Theme
Modern
Integral Stops
No
Assembly Required
Yes
Collection
Lura
Number of Showerheads
0
Vandal Resistant
No
Spout Reach (In.)
0.0
Number of Handles
1
Hose Included
No
Number of Jets
0
Drain Included
No
Self-Cleaning Nozzles
No
Massage Feature
No
Activation Type
Rotate Handle
Number of Spray Patterns
0
Scald Guard Included
No
Faucet Handle Style
Cross
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
Valve Included
No
Handles Included
Yes
Installation Type
Wall Mounted
Diverter Included
No
ADA Compliant
No
Handle Placement
Center of Valve
Pause Control
No
Warranty
Limited Lifetime
Escutcheon Included
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a cross handle that adds industrial style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.