Zoro Homepage

CDCPT25401-MB Lura Diverter Shower Valve Trim

  • Mfr # CDCPT25401-MB

  • Zoro # G1898665


product price: $456.39
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Matte Black
Color
Black
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25401-MB
Zoro #
G1898665
UPC #
671252148880
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
4.16
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Matte Black
Color
Black
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Number of Holes
1
Weight
2.47
Vandal Resistant
No
Handle Placement
Center of Valve
Assembly Required
Yes
Shower Arm Included
No
Pause Control
No
Massage Feature
No
Installation Type
Wall Mounted
Number of Spray Patterns
0
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Modern
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Rough-in Valve Template Included
No
Number of Showerheads
1
Spout Reach (In.)
0.0
Collection
Lura
Diverter Included
No
Drain Included
No
Handles Included
Yes
Faucet Handle Style
Cross
Temperature Limit Control
No
ADA Compliant
No
Number of Jets
0
Self-Cleaning Nozzles
No
Escutcheon Included
Yes
Number of Handles
2
Scald Guard Included
No
Hose Included
No
Valve Included
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Diverter Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a cross handle that adds industrial style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.