Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Shower Arm, Brshd Nickl, 12"

  • Mfr # S-2581-BN

  • Zoro # G4081082


product price: $142.29
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Height
2.25
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2581-BN
Zoro #
G4081082
UPC #
671252126093
Country of Origin
China

Dimensions

Height
2.25
Width
2.25
Hose Length (In.)
0.0
Length
12.0
Connection Size
1/2 in. NPT inlet and outlet.
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Shower Arm and Flange
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Connection Type
Threaded Pipe
Material of Construction
Brass & Stainless Steel
Number of Handles
0
Color
Nickel
Weight
0.8
Spout Reach (In.)
0.0
Number of Jets
0
Temperature Limit Control
No
Collection
Versatile
Self-Cleaning Nozzles
No
Scald Guard Included
No
Shower Arm Included
Yes
Massage Feature
No
Handles Included
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Number of Showerheads
0
Assembly Required
Yes
Vandal Resistant
No
Number of Spray Patterns
0
Type of Shower Arm
Straight
Hose Included
No
Theme
Modern
Escutcheon Included
No
Pause Control
No
Installation Type
Ceiling Mounted
Drain Included
No
Integral Stops
No
Diverter Included
No
Valve Included
No

Description

Ceiling Mount Shower Arm,Brshd Nickl,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.