Chelsea Diverter Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-10430-BN

  • Zoro # G7957547


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Finish
Brushed Nickel
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-10430-BN
Zoro #
G7957547
UPC #
671252147425
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Hose Length (In.)
0.0
Height
0.0
Width
0.0
Length
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.5
Spout Height (In.)
2.64
Spout Length (In.)
2.64

Details

Finish
Brushed Nickel
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Number of Holes
3
Material of Construction
Brass, Plastic, Zinc
Connection Type
NPT & Copper Slip-Fit
ADA Compliant
No
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Anystream Shower Head, Tub Spout
Includes
Shower Arm and Flange
Flow Rate
2.5 gpm
Connection
1/2" Sweat, 1/2" MNPT
Flow Rate (GPM)
2.5 GPM
Color
Nickel
Number of Handles
1
Weight
6.19
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Number of Jets
5
Collection
Chelsea
Drain Included
No
Shower Head Shape
Round
CEC Certified
No
Pause Control
No
Vandal Resistant
No
Warranty
Limited Lifetime
Type of Shower Arm
Bent
Scald Guard Included
No
Valve Included
No
Flow Type
Spray
Diverter Included
No
Installation Type
Wall Mounted
Massage Feature
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Type of Spout
Rigid
Handles Included
Yes
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Theme
Transitional
Number of Showerheads
1
Shower Arm Included
Yes
Rough-in Valve Template Included
No
Diverter Location
Trim's Wall Plate
Number of Spray Patterns
3
Escutcheon Included
Yes
Temperature Limit Control
No
Integral Stops
No
Self-Cleaning Nozzles
Yes
Assembly Required
Yes
Spout Reach (In.)
6.1

Description

The Chelsea Trim, Shower and Tub Combination combines contemporary feel with modern design to complete your shower. The trim, shower and tub combination pairs perfectly with both Speakman's Chelsea and Echo collections to complete your entire bathroom with faucets and bathroom accessories. The Speakman Chelsea Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-10000-P) with the Chelsea Anystream 2.5 GPM Shower Head (S-3011), Shower Arm and Flange (S-2500), and Chelsea Tub Spout (S-1561). Diverter valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.