Zoro Homepage

Chelsea Sensor Pull Down Kitchen Faucet - PC

  • Mfr # SBS-2142

  • Zoro # G900713823


product price: $401.88
/ea
Free Shipping & Returns

Key Features

Height
15.31
Width
2.17
Weight
5.04
Length
4.24
Theme
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-2142
Zoro #
G900713823
UPC #
671252161636
Country of Origin
China

Dimensions

Height
15.31
Width
2.17
Length
4.24

Details

Finish
Chrome
Item
Sensor Pull Down Kitchen Faucet
Weight
5.04
Theme
Transitional

Description

A blend of modern and traditional lines, the Chelsea SBS-1242 Sensor Pull Down Kitchen Faucet delivers style versatility and modern convenience for today's work and living spaces. The Advanced Sensor Technology allows for germ-reducing touchless water delivery, while the multi-function wand allows you to adjust water from wide spray to aerated stream. The curved neck and handle make a sophisticated design statement. Chrome finish maintains its brilliance for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.