Chelsea Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-10030-BN

  • Zoro # G7957303


product price:  $449.14
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-10030-BN
Zoro #
G7957303
UPC #
671252147326
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Length
0.0
Height
0.0
Hose Length (In.)
0.0
Width
0.0
Shower Head Face Diameter
4.5
Spout Length (In.)
2.64
Spout Height (In.)
2.64
Max Deck Thickness (In.)
0.0

Details

Finish
Brushed Nickel
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Connection
1/2" Sweat, 1/2" MNPT
Number of Handles
1
Includes
Shower Arm and Flange
Connection Type
NPT & Copper Slip-Fit
ADA Compliant
No
Number of Holes
3
Color
Nickel
Features
Valve connection types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Flow Rate
2.5 gpm
Weight
5.63
Drain Included
No
Warranty
Limited Lifetime
Temperature Limit Control
No
Shower Arm Included
Yes
Vandal Resistant
No
Shower Head Shape
Round
Scald Guard Included
No
Handles Included
Yes
Number of Jets
5
Flow Type
Spray
Hose Included
No
CEC Certified
No
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Pause Control
No
Diverter Included
Yes
Number of Showerheads
1
Integral Stops
No
Theme
Transitional
Diverter Location
Tub Spout
Faucet Handle Style
Lever
Escutcheon Included
Yes
Spout Reach (In.)
6.1
Handle Placement
Center of Valve
Installation Type
Wall Mounted
Massage Feature
Yes
Self-Cleaning Nozzles
Yes
Valve Included
No
Assembly Required
Yes
Type of Spout
Rigid
Collection
Chelsea
Type of Shower Arm
Bent
Rough-in Valve Template Included
No
Number of Spray Patterns
3

Description

The Chelsea Trim, Shower and Tub Combination combines contemporary feel with modern design to complete your shower. The trim, shower and tub combination pairs perfectly with both Speakman's Chelsea and Echo collections to complete your entire bathroom with faucets and bathroom accessories. The Speakman Chelsea Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-10000-P) with the Chelsea Anystream 2.5 GPM Shower Head (S-3011), Shower Arm and Flange (S-2500), and Diverter Tub Spout (S-1552). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.