Chelsea Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-10030

  • Zoro # G7957723


product price: $408.31
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Width
0.0
Hose Length (In.)
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-10030
Zoro #
G7957723
UPC #
671252147319
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Height
0.0
Spout Length (In.)
2.64
Shower Head Face Diameter
4.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.64

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Flow Rate (GPM)
2.5 GPM
Number of Holes
3
Connection Type
NPT & Copper Slip-Fit
Connection
1/2" Sweat, 1/2" MNPT
Color
Chrome
Includes
Shower Arm and Flange
ADA Compliant
No
Material of Construction
Brass, Plastic, Zinc
Number of Handles
1
Flow Rate
2.5 gpm
Weight
5.63
Handles Included
Yes
Pause Control
No
Hose Included
No
Temperature Limit Control
No
Flow Type
Spray
Escutcheon Included
Yes
Installation Type
Wall Mounted
Shower Arm Included
Yes
Spout Reach (In.)
6.1
Integral Stops
No
Number of Showerheads
1
Type of Spout
Rigid
Vandal Resistant
No
Scald Guard Included
No
Number of Spray Patterns
3
Valve Included
No
CEC Certified
No
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Drain Included
No
Diverter Included
Yes
Faucet Handle Style
Lever
Collection
Chelsea
Number of Jets
5
Massage Feature
Yes
Theme
Transitional
Diverter Location
Tub Spout
Assembly Required
Yes
Type of Shower Arm
Bent
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
Yes
Handle Placement
Center of Valve
Activation Type
Rotate Handle
Shower Head Shape
Round

Description

The Chelsea Trim, Shower and Tub Combination combines contemporary feel with modern design to complete your shower. The trim, shower and tub combination pairs perfectly with both Speakman's Chelsea and Echo collections to complete your entire bathroom with faucets and bathroom accessories. The Speakman Chelsea Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-10000-P) with the Chelsea Anystream 2.5 GPM Shower Head (S-3011), Shower Arm and Flange (S-2500), and Diverter Tub Spout (S-1552). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.