Chrome Plate Metal Tub Filler
Mfr # S-1554
Zoro # G1122409
product price: $26.62
/eaKey Features
Material
Metal
Finish
Polished Chrome
Material of Construction
Metal
Cover Material
Metal
Face Dia.
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1554
Zoro #
G1122409
UPC #
671252045790
Country of Origin
China
Dimensions
Face Dia.
0
Length
0
Depth
5-1/4"
Height
2-1/2"
Details
Material
Metal
Finish
Polished Chrome
Item
Tub Spout
Material of Construction
Metal
Cover Material
Metal
Tub and Shower Category
Tub Spouts
Connection
1/2? NPTF
Features
Durable, Metal Construction, Corrosion Resistant Finish
Product Type
Tub Spout, No Diverter
Description
Tub Spout, No Diverter, Finish Chrome, Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.