Zoro Homepage

Chrome Plated Strainer Lavatory Drain

  • Mfr # S-3440

  • Zoro # G0668949


product price: $31.35
/ea

Key Features

Material of Construction
Stainless Steel, Brass & Rubber
Finish
Polished Chrome
Sub-Category
Solvent Degreasers
For Use With
Faucet
Width
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3440
Zoro #
G0668949
UPC #
671252017049
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.0
Length
7.25
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Height
2.0

Details

Item
Drain
Material of Construction
Stainless Steel, Brass & Rubber
Finish
Polished Chrome
Sub-Category
Solvent Degreasers
For Use With
Faucet
Color
Chrome
Connection Type
Slip-fit
Rough-in Valve Template Included
No
Number of Holes
0
Spout Reach (In.)
0.0
Integral Stops
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Scald Guard Included
Yes
Number of Handles
0
Shower Arm Included
No
Hose Included
No
Diverter Included
No
Escutcheon Included
No
Valve Included
No
Drain Included
No
Number of Jets
0
Pause Control
No
Temperature Limit Control
No
Handles Included
No
Theme
Commercial
Massage Feature
No
ADA Compliant
No
Warranty
1 Year Limited
Installation Type
Sink Mounted
Number of Showerheads
0
Weight
0.01
Assembly Required
No
Vandal Resistant
No

Description

Strainer Drain Assembly, Material of Construction Brass, For Use With Faucet, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.