
Circle ADA Grab Bar, 2.75 L, Stainless Steel, Polished Chrome
Mfr # SA-1409-36
Zoro # G1892374
product price: $101.55
/ea
Free Shipping & Returns
Key Features
Length
2.75
Finish
Polished Chrome
Type
Circle
Material
Stainless Steel
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-1409-36
Zoro #
G1892374
UPC #
671252144707
Country of Origin
China
Dimensions
Length
2.75
Width
39.06
Height
3.06
Bar Length
36"
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Description
SA-1409-36 Echo ADA Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.