Zoro Homepage
This item is Discontinued.
Speakman Manual 4" Mount, 2 Hole Speakman(R) Commander(R) Centerset Faucet, Chrome SC-3084-LD

Manual 4" Mount, 2 Hole Speakman(R) Commander(R) Centerset Faucet, Chrome (Discontinued)

  • Mfr # SC-3084-LD
  • Zoro # G1122059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3084-LD
Zoro #
G1122059
UPC #
671252028687
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr Limited
Spout Length
6 in
Height
2-3/4"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Flow Rate
1.50 gpm
Number of Handles
2
Body Material
Brass
Mounting Type - Faucet
Deck
Connection
1/2" MNPS
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Includes
No
Item
Speakman(R) Commander(R) Centerset Faucet
Replacement Cartridge
RPG05-0899(Hot), RPG05-0900(Cold)
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Cartridge

Description

Item Speakman(R) Commander(R) Centerset Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.