This item is Discontinued.

Speakman Speakman SM-3060 Sentinel Mark II Regency Pressure Balance Valve With Lever Handle SM-3060

Speakman SM-3060 Sentinel Mark II Regency Pressure Balance Valve With Lever Handle (Discontinued)

  • Mfr # SM-3060
  • Zoro # G005952042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-3060
Zoro #
G005952042
UPC #
671252035852
Country of Origin
China

Description

Speakman sm-3060 sentinel mark ii regency pressure balance valve with lever handle the speakman sentinel mark ii shower valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman sentinel mark ii valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel mark ii valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Sentinel mark ii valves provide superior protection down to 2.0 gpm. The sm-3060 features a metal lever handle for easy operation. The sm-3060 a vs-1000-af hand shower with supply ell, vacuum breaker & mounting post, s-1182 diverter valve, s-2272-e2 showerhead, s-2500 arm & flange and a vs-124 42 in slide bar. The sm-3060 is certified to meet asse 1016 and asme a112.18.1/csa b125.1 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.