Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb Eyewash Sensor Faucet 4In

  • Mfr # SEF-1814

  • Zoro # G1377279


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-1814
Zoro #
G1377279
UPC #
671252039508
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Width
8.0
Hose Length (In.)
0.0
Spout Height (In.)
5.25
Max Deck Thickness (In.)
0.0
Spout Length
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
For Use With
Speakman Repair Part G05-0554-PC Laminar Flow Outlet, G05-0724-PC, Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, G20-1844, Under Counter Mixer Assembly, THERMOSTATIC MIXER, Speakman Repair Part G66-0168 Vertical Sensor with 6-8 In. Range, Speakman Repair Part G66-0169 Battery Power Module, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s
Finish
Polished Chrome
Weight
11.5
Collection
Eyesaver
Escutcheon Included
Yes
Number of Holes
3
Drain Included
No
Faucet Configuration
Widespread
Handles Included
No
Shower Arm Included
No
Installation Type
Counter Mounted
Valve Included
Yes
Connection Type
Compressions & NPT
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Spray Patterns
0
Self-Cleaning Nozzles
Yes
Power Source
Battery
Temperature Limit Control
No
Certifications
ANSI Z358.1 IAPMO Certified
Spout Reach (In.)
0.0
Faucet Handle Style
Touchless
Faucet Operation
Sensor
Theme
Industrial
Number of Jets
0
Vandal Resistant
No
Scald Guard Included
No
Number of Handles
0
Flow Type
Aerated & Laminar
Massage Feature
No
Number of Showerheads
0
Assembly Required
Yes
Diverter Included
No
Integral Stops
No
Activation Type
Pull
Valve Type
Ceramic
Pause Control
No
Rough-in Valve Template Included
No
Warranty
3 Year Limited
Hose Included
No
Faucet Center Measurement
8

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1814 Batt. Op. Sensor Eyewash Faucet with Above Counter Mixing Valve is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1814 includes an above counter faucet mixing valve. The SEF-1814 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.