Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb Eyewash Sensor Faucet Tepid H2O

  • Mfr # SEF-1816-TW

  • Zoro # G1377245


product price: $2,658.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1816-TW
Zoro #
G1377245
UPC #
671252050329
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Width
8.0
Hose Length (In.)
0.0
Spout Height (In.)
5.25
Max Deck Thickness (In.)
1.25
Spout Length
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
For Use With
Speakman A-TMV Under Counter Thermostatic Mixing Valve, Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, Speakman Repair Part G05-0878-PC 15/16 2.2 GPM Vandal Resistant Lamainar Flow Outlet, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s, Speakman Repair Part RPG49-0003 O-Ring & washer seals for SEF, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0168 Vertical Sensor 6" to 8"
Weight
11.5
Finish
Polished Chrome
Diverter Included
No
Type of Spout
Rigid
Shower Arm Included
No
Vandal Resistant
No
Power Source
Battery
Faucet Handle Style
Touchless
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Temperature Limit Control
No
Valve Included
Yes
Assembly Required
Yes
Number of Jets
0
Faucet Center Measurement
8
Handles Included
Yes
Massage Feature
No
Valve Type
Solenoid & ceramic
Theme
Industrial
Number of Handles
2
Number of Showerheads
0
Sensor Lead
Infrared
Installation Type
Counter Mounted
Activation Type
Sensor
Faucet Operation
Sensor
Escutcheon Included
Yes
Integral Stops
No
Warranty
3 Year Limited
Flow Type
Aerated
Number of Holes
3
Collection
Eyesaver
Drain Included
No
Hose Included
No
Faucet Configuration
8 inch deck
Handle Placement
Front
Connection Type
Compressions & NPT
Certifications
ANSI Z358.1 IAPMO Certified
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Self-Cleaning Nozzles
Yes
Pause Control
No
Sensor Range
7-9
Scald Guard Included
Yes

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1816-TW Batt. Op. Sensor Eyewash Faucet with Thermostatic Mixing Valve & Manual Override and Eyewash TMV is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1816-TW includes a thermostatic faucet mixing valve, manual override and SE-370 thermostatic mixing valve for the eyewash. The SEF-1816-TW is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.