Zoro Homepage

Comb Eyewash Sensor Faucet Tepid H2O

  • Mfr # SEF-1824-TW

  • Zoro # G0657268


product price: $2,574.75
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1824-TW
Zoro #
G0657268
UPC #
671252050299
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Width
8.0
Spout Height (In.)
5.25
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length
5.5

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1824-TW AC Op. Sensor Eyewash Faucet with Above Counter Mixing Valve and Eyewash TMV is an AC powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1824-TW includes an above counter faucet mixing valve and SE-370 thermostatic mixing valve for the eyewash. The SEF-1824-TW is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.